This product requires certification to purchase.

2 in. Ductile Iron Grooved 22-1/2 Degree Elbow

SPF/Anvil

E3 2 in. Ductile Iron Grooved 22-1/2 Degree Elbow

  • Fast #
  • Part #SPF0890034606
  • Item #3571541
  • Manufacturer Part #0890034606
5 out of 5 Customer Rating
Brand image
SPF/Anvil

E3 2 in. Ductile Iron Grooved 22-1/2 Degree Elbow

  • Fast #
  • Part #SPF0890034606
  • Item #3571541
  • Manufacturer Part #0890034606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
E3
Elbow Degree:
22-1/2°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Ductile Iron
Origin:
Global
UPC:
690291947254