1-1/2 In. Galvanized Purple A Gasket Rigid Coupling C-4
Fig C-4 1-1/2 In. Galvanized Purple A Gasket Rigid Coupling C-4
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1440-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- The C-4 rigid coupling is our standard coupling and is designed for rigid piping application
- The C-4 is specially designed to provide a rigid, locked-in pipe connection to meet the specific demands of rigid design steel pipe
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Steel Pipe
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig C-4
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Length:
- 1-23/32 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Type:
- G0890023229
- UL Listed:
- Yes
- UPC:
- 690291946356
- Weight:
- 1.5 lb