This product requires certification to purchase.

2 in. Painted Purple A LW Flex Coupling C-3

SPF/Anvil

Fig C3 2 in. Painted Purple A LW Flex Coupling C-3

  • Fast #
  • Part #SPF0890012214
  • Item #3545231
  • Manufacturer Part #0890012214
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig C3 2 in. Painted Purple A LW Flex Coupling C-3

  • Fast #
  • Part #SPF0890012214
  • Item #3545231
  • Manufacturer Part #0890012214
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 42 Pallet: 1512
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lightweight flexible grooved coupling for fire protection and low pressure piping
  • Ductile iron construction for strength with reduced weight
  • Provides flexibility and vibration damping in grooved piping systems
  • Allows controlled pipe movement from thermal expansion and vibration
  • Compatible with standard grooved pipe ends
  • UL Listed and FM Approved for fire protection use
  • Available in multiple pipe sizes
  • Consistent quality for reliable flexible grooved connections
  • Suitable for fire sprinkler and low pressure piping applications
  • Reduces pipe stress from thermal and dynamic loading
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Sizes
2 in
Pressure - Maximum
300 psi
Characteristics & Features
Collection
Fig C3
Fitting Type
Coupling
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-40
Warranty & Product Information
ASTM
ASTM A536, ASTM A563, ASTM D2000
CSA Certified
No
FM Approved
Yes
Origin
Global
Type
G0890012214
UL Listed
Yes
UPC
690291945724