2-1/2 In. Galvanized Purple A Gasket Rigid Coupling C-4
Fig C4 2-1/2 In. Galvanized Purple A Gasket Rigid Coupling C-4
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 28 Pallet: 1008-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig C4
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Type:
- G0890023245
- UPC:
- 690291946370
- Weight:
- 2.04 lb