6 in. Painted E Type A Purple Rigid Coupling C-4
Fig C4 6 in. Painted E Type A Purple Rigid Coupling C-4
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The C-4 rigid coupling is our standard coupling and is designed for rigid piping application
Documents
Specifications
- Coating:
- Painted
- Collection:
- Fig C4
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Type:
- G0890020449
- UPC:
- 690291946219
- Weight:
- 5.84 lb