1-1/2 In. Galvanized Grooved Ductile Iron 90° Elbow E-1
Fig E-1 1-1/2 In. Galvanized Grooved Ductile Iron 90° Elbow E-1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
- SPF also offers short pattern products through 8" to meet all of your fire protection needs
Documents
Specifications
- ASTM:
- ASTM A-153, ASTM A-536 Grade 65-45-12
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig E-1
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- Origin:
- Global
- Type:
- G0890032543
- UPC:
- 690291946899