This product requires certification to purchase.

2-1/2 in. Painted Schedule 40 Grooved 11-1/4° Bend E-4

SPF/Anvil

Fig E4 2-1/2 in. Painted Schedule 40 Grooved 11-1/4° Bend E-4

  • Fast #
  • Part #SPF0890037468
  • Item #9324352
  • Manufacturer Part #0890037468
4.5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig E4 2-1/2 in. Painted Schedule 40 Grooved 11-1/4° Bend E-4

  • Fast #
  • Part #SPF0890037468
  • Item #9324352
  • Manufacturer Part #0890037468
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SPF® grooved couplings and Fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • SPF® also offers short pattern products through 8 in to meet all of your fire protection needs
  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
Fig E4
Elbow Degree:
11-1/4°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
Material:
Steel
Origin:
Domestic
Type:
G0890037468
UPC:
690291947414