This product requires certification to purchase.

4 in. Painted Schedule 40 Grooved 11-1/4° Bend E-4

SPF/Anvil

Fig E4 4 in. Painted Schedule 40 Grooved 11-1/4° Bend E-4

  • Fast #
  • Part #SPF0890037484
  • Item #3571553
  • Manufacturer Part #0890037484
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig E4 4 in. Painted Schedule 40 Grooved 11-1/4° Bend E-4

  • Fast #
  • Part #SPF0890037484
  • Item #3571553
  • Manufacturer Part #0890037484
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • Requires Certification

Specifications

Coating:
Rust Inhibiting Painted
Collection:
Fig E4
Elbow Degree:
11-1/4°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Steel
Origin:
Domestic
Type:
G0890037484
UPC:
690291947438