This product requires certification to purchase.

2 x 1 in. Galvanized Threaded E Mechanical Tee MT-1

SPF/Anvil

Fig MT-1 2 x 1 in. Galvanized Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071236
  • Item #9325050
  • Manufacturer Part #0890071236
3.1 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig MT-1 2 x 1 in. Galvanized Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071236
  • Item #9325050
  • Manufacturer Part #0890071236
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22 Pallet: 792
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fits Pipe Size
2 in
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Length
4-5/8 in
Pressure Class
500#
Width
2-1/2 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig MT-1
Fitting Type
Reducing, Tee
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Temperature Range
-40 to 230 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
IAPMO Listed
No
ISO
ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
Origin
Global
Type
G0890071236
UPC
690291950469