This product requires certification to purchase.

2 x 1-1/4 in. Painted Threaded E Mechanical Tee MT-1

SPF/Anvil

Fig MT1 2 x 1-1/4 in. Painted Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071038
  • Item #3546392
  • Manufacturer Part #0890071038
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig MT1 2 x 1-1/4 in. Painted Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071038
  • Item #3546392
  • Manufacturer Part #0890071038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22 Pallet: 792
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
Fig MT1
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Tee
Material:
Ductile Iron
Origin:
Global
Type:
G0890071038
UPC:
690291950261