3 x 2 in. Ductile Iron Mechanical Branch Tee
Fig MT1 3 x 2 in. Ductile Iron Mechanical Branch Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig MT1
- Color Finish Name:
- Painted
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- Origin:
- Global
- Type:
- G0890071111
- UPC:
- 690291950346