This product requires certification to purchase.

4 x 1 in. Painted Threaded E Mechanical Tee MT-1

SPF/Anvil

Fig MT1 4 x 1 in. Painted Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071129
  • Item #3546403
  • Manufacturer Part #0890071129
4.2 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig MT1 4 x 1 in. Painted Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071129
  • Item #3546403
  • Manufacturer Part #0890071129
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 7 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Collection:
Fig MT1
Color Finish Name:
Painted
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
Yes
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Size 2:
1 in
Fitting Sizes:
4 in x 1 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Ductile Iron
Origin:
Global
Type:
G0890071129
UPC:
690291950353