This product requires certification to purchase.

2-1/2 x 1-1/2 in. Painted Schedule 40 Grooved Concentric Reducer

SPF/Anvil

Fig R1 2-1/2 x 1-1/2 in. Painted Schedule 40 Grooved Concentric Reducer

  • Fast #
  • Part #SPF0890054125
  • Item #9324030
  • Manufacturer Part #0890054125
3.8 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig R1 2-1/2 x 1-1/2 in. Painted Schedule 40 Grooved Concentric Reducer

  • Fast #
  • Part #SPF0890054125
  • Item #9324030
  • Manufacturer Part #0890054125
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53, Grade B, ASTM A-153
CSA Certified:
No
Clean Bagged:
No
Coating:
Painted
Collection:
Fig R1
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Concentric Reducer
IAPMO Listed:
No
Material:
Steel
Origin:
Domestic
Type:
G0890054125
UPC:
690291949135