This product requires certification to purchase.

3 x 2-1/2 in. Painted E Reducer Coupling RC-2

SPF/Anvil

Fig RC2 3 x 2-1/2 in. Painted E Reducer Coupling RC-2

  • Fast #
  • Part #SPF0800130056
  • Item #9324723
  • Manufacturer Part #0800130056
3.7 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig RC2 3 x 2-1/2 in. Painted E Reducer Coupling RC-2

  • Fast #
  • Part #SPF0800130056
  • Item #9324723
  • Manufacturer Part #0800130056
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The RC-2 reducing coupling makes it possible to directly connect two different pipe sizes, eliminating the need for two couplings and a reducing fitting
  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
Fig RC2
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Coupling
Material:
Ductile Iron
Origin:
Global
Pressure - Maximum:
300 psi
Type:
G0800130056
UPC:
690291320484
Weight:
3.79 lb