3 x 2 in. Reducing Coupling
Fig RC2 3 x 2 in. Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The RC-2 reducing coupling makes it possible to directly connect two different pipe sizes, eliminating the need for two couplings and a reducing fitting
Documents
Specifications
- Coating:
- Painted
- Collection:
- Fig RC2
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Type:
- G0800130049
- UPC:
- 690291320194
- Weight:
- 4.23