This product requires certification to purchase.

1-1/2 In. Painted Grooved Ductile Iron 90° Elbow E-1

SPF/Anvil

Fig SE-1 1-1/2 In. Painted Grooved Ductile Iron 90° Elbow E-1

  • Fast #
  • Part #SPF0890031875
  • Item #9324901
  • Manufacturer Part #0890031875
4.5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SE-1 1-1/2 In. Painted Grooved Ductile Iron 90° Elbow E-1

  • Fast #
  • Part #SPF0890031875
  • Item #9324901
  • Manufacturer Part #0890031875
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 697
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • SPF also offers short pattern products through 8" to meet all of your fire protection needs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Rust Inhibiting Painted
Collection:
Fig SE-1
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Short Pattern, Straight
Material:
Ductile Iron
Origin:
Global
Type:
G0890031875
UPC:
690291946714