This product requires certification to purchase.

4 galv fire 90 grv se-1 imp

SPF/Anvil

Fig SE1 4 galv fire 90 grv se-1 imp

  • Fast #
  • Part #SPF0890112956
  • Item #9324230
  • Manufacturer Part #0890112956
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SE1 4 galv fire 90 grv se-1 imp

  • Fast #
  • Part #SPF0890112956
  • Item #9324230
  • Manufacturer Part #0890112956
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SPF® grooved couplings and Fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • SPF® also offers short pattern products through 8 in to meet all of your fire protection needs
  • SE-1 are short pattern products and are specifically designed for use in fire protection applications where economy is a factor
  • All products are is UL/ULC listed, LPCB, VdS and FM approved
  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig SE1
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Ductile Iron
Origin:
Global
UPC:
690291953125