This product requires certification to purchase.

8 in. Ductile Iron Grooved 90° Short Pattern Elbow

SPF/Anvil

Fig SE1 8 in. Ductile Iron Grooved 90° Short Pattern Elbow

  • Fast #
  • Part #SPF0890112915
  • Item #3537683
  • Manufacturer Part #0890112915
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SE1 8 in. Ductile Iron Grooved 90° Short Pattern Elbow

  • Fast #
  • Part #SPF0890112915
  • Item #3537683
  • Manufacturer Part #0890112915
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • SPF® also offers short pattern products through 8" to meet all of your fire protection needs
  • All products are UL/ULC Listed, LPCB, VdS and FM approved
  • Maximum working pressure for these products is 300 PSI
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Rust Inhibiting Painted
Collection:
Fig SE1
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
Origin:
Global
UPC:
690291953088