2-1/2 in. Grooved Flange Adapter
Fig SF3 2-1/2 in. Grooved Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 360-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The SPF® F-3 flange allows direct connection of class 125 or class 150 flanged components to a grooved piping system
Documents
Specifications
- Coating:
- Painted
- Collection:
- Fig SF3
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Flange Adapter
- Material:
- Ductile Iron
- Origin:
- Global
- Type:
- G0800170029
- UPC:
- 690291610561
- Weight:
- 4.6