This product requires certification to purchase.

5 in. Grooved Flange Adapter

SPF/Anvil

Fig SF3 5 in. Grooved Flange Adapter

  • Fast #
  • Part #SPF0800180168
  • Item #9324991
  • Manufacturer Part #0800180168
4.4 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SF3 5 in. Grooved Flange Adapter

  • Fast #
  • Part #SPF0800180168
  • Item #9324991
  • Manufacturer Part #0800180168
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The SPF® F-3 flange allows direct connection of class 125 or class 150 flanged components to a grooved piping system
  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig SF3
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6
Fitting Sizes:
6 in
Fitting Type:
Flange Adapter
Material:
Ductile Iron
Origin:
Global
Type:
G0800180168
UPC:
690291610769
Weight:
10