1-1/4 in. Fire Protection Galvanized Grooved Cap
Fig SK1 1-1/4 in. Fire Protection Galvanized Grooved Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 180 Pallet: 6480-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig SK1
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- Origin:
- Global
- Tap Size:
- 1-1/4
- Type:
- G0890118532
- UPC:
- 690291953576