This product requires certification to purchase.

8 fp galv grv cap sk-1 imp

SPF/Anvil

Fig SK1 8 fp galv grv cap sk-1 imp

  • Fast #
  • Part #SPF0890118623
  • Item #9324784
  • Manufacturer Part #0890118623
4.4 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SK1 8 fp galv grv cap sk-1 imp

  • Fast #
  • Part #SPF0890118623
  • Item #9324784
  • Manufacturer Part #0890118623
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig SK1
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cap
Material:
Ductile Iron
Origin:
Global
Tap Size:
8 in
Type:
G0890118623
UPC:
690291953644