4 in. Galvanized Fire Grooved Tee
Fig ST1 4 in. Galvanized Fire Grooved Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ST-1 are short pattern products that are specifically designed for use in fire protection applications where economy is a factor
Documents
Specifications
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig ST1
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Tee
- Material:
- Ductile Iron
- Origin:
- Global
- Type:
- G0890117401
- UPC:
- 690291953453