This product requires certification to purchase.

6 in. Galvanized Grooved Short Pattern Tee

SPF/Anvil

Fig ST1 6 in. Galvanized Grooved Short Pattern Tee

  • Fast #
  • Part #SPF0890117419
  • Item #9324100
  • Manufacturer Part #0890117419
4.6 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig ST1 6 in. Galvanized Grooved Short Pattern Tee

  • Fast #
  • Part #SPF0890117419
  • Item #9324100
  • Manufacturer Part #0890117419
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ST-1 are short pattern products that are specifically designed for use in fire protection applications where economy is a factor
  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig ST1
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Tee
Material:
Ductile Iron
Origin:
Global
UPC:
690291953460