1-1/4 in. Painted Grooved Tee T-1
Fig T-1 1-1/4 in. Painted Grooved Tee T-1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1440-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
Documents
Specifications
- ASTM:
- ASTM A-153, ASTM A-536
- Coating:
- Painted
- Collection:
- Fig T-1
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Tee
- Material:
- Ductile Iron
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 690291947513