This product requires certification to purchase.

1-1/2 in. Galvanized Centerlok E Type A Gasket Rigid Coupling C9-CL

SPF/Anvil

SABERTOOTH™ 1-1/2 in. Galvanized Centerlok E Type A Gasket Rigid Coupling C9-CL

  • Fast #
  • Part #SPF0890023604
  • Item #12306181
  • Manufacturer Part #0890023604
4.7 out of 5 Customer Rating
Brand image
SPF/Anvil

SABERTOOTH™ 1-1/2 in. Galvanized Centerlok E Type A Gasket Rigid Coupling C9-CL

  • Fast #
  • Part #SPF0890023604
  • Item #12306181
  • Manufacturer Part #0890023604
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 40 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for fire protection sprinkler systems
  • Patented ASC Sabertooth™ installation technology enabling rapid visual and tactile proper assembly confirmation
  • CenterLOK™ pressure responsive gasket features an integrated center rib that serves as a positive stop
  • Rigid connection enabling pipe hanging practices per ASME B31 Pipe Codes
  • Ductile iron housing conforming to ASTM A536, Grade 65-45-12
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B18.22.1
ASME:
ASME B18.22.1
ASTM:
ASTM A 536 Grade 65-45-12, ASTM A123, ASTM D2000, ASTM A616
Application:
Commercial
Coating:
Orange Enamel
Collection:
SABERTOOTH™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
Length:
5-29/50 in
Material:
Ductile Iron
Maximum Temperature:
150
Origin:
Global
Pressure - Maximum:
400 psi
Range (in):
1.25 in - 6 in
Type:
G0890023604
UL Listed:
Yes
UPC:
652808215836
Weight:
1.77 lb