This product requires certification to purchase.

6 in. Painted Grooved Tee T-1

SPF/Anvil

T1 6 in. Painted Grooved Tee T-1

  • Fast #
  • Part #SPF0890039910
  • Item #9324573
  • Manufacturer Part #0890039910
4 out of 5 Customer Rating
Brand image
SPF/Anvil

T1 6 in. Painted Grooved Tee T-1

  • Fast #
  • Part #SPF0890039910
  • Item #9324573
  • Manufacturer Part #0890039910
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
T1
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Tee
Material:
Ductile Iron
Origin:
Global
Type:
G0890039910
UPC:
690291947599