This product requires certification to purchase.

16 x 8 in. Carbon Steel Pipe Support

Spider Manufacturing

16 x 8 in. Carbon Steel Pipe Support

  • Fast #
  • Part #SSP816
  • Item #2194085
  • Manufacturer Part #SP-816
5 out of 5 Customer Rating
Spider Manufacturing

16 x 8 in. Carbon Steel Pipe Support

  • Fast #
  • Part #SSP816
  • Item #2194085
  • Manufacturer Part #SP-816
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8 in band
  • Each skid is welded to a support leg and extends beyond the band
  • The skid is angled inward toward the collar for an effective installation
  • The zinc hardware extends between the flanges to secure the band around the carrier pipe
  • Each pipe support is bituminous coated
  • EPDM, Neoprene and Red silicone rubber liner, UHMW polymer, Tivar and Teflon skids and stainless steel shoes are available to all pipe supports
  • For carrier pipe sizes 4 inch to 16 inch come in a standard one piece unless specified otherwise. For carrier pipe sizes under 3 inches and above 18 inches come in a two piece design
  • All Spider Pipe Supports come centered with equal legs
  • Can be field modified for any last minute changes
  • Requires Certification

Documents


Specifications

Application:
Carrier Pipe
Coating:
Bituminous
Fits Pipe Size:
16 in
Length:
8 in
Material:
Carbon Steel
Product Type:
Pipe Support