13 in. Absorbent with Disinfectant (Case of 9)
13 in. Absorbent with Disinfectant (Case of 9)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 144Product Details
Product Details
- Fast acting absorbent with disinfectant for clean up of biohazards and general liquid spills
- Comes in any easy to use shaker canister
- Made from an all natural mineral with a super absorbent polymer additive for extra absorbency
- Absorbs 15 times it's weight
- 1 canister can absorb up to a 1/2 gallon of liquid
- Made in the U.S.A
Specifications
- Height:
- 10 in
- Length:
- 13 in
- Package Quantity:
- Case of 9
- Product Type:
- Absorbent
- Width:
- 10 in