This product requires certification to purchase.

16 in. Biohazard Response Kit (Case of 3)

Spill Hero

16 in. Biohazard Response Kit (Case of 3)

  • Fast #
  • Part #IXKHBPC3
  • Item #7948282
  • Manufacturer Part #XKHBPC-3
4.7 out of 5 Customer Rating
Brand image
Spill Hero

16 in. Biohazard Response Kit (Case of 3)

  • Fast #
  • Part #IXKHBPC3
  • Item #7948282
  • Manufacturer Part #XKHBPC-3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 70
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large biohazard spill kit with BioFresh granular absorbent safe clean up blood and body fluid emergency spills.
  • Includes a .95 qt. bottle of BioFresh a powder absorbent with disinfectant to instantly contain and absorb liquids
  • Ideal for vomit, blood, urine and other body fluids
  • Kit absorbs up to 1/2 Gallon
  • Contains 1) canister Biofresh, 1) step by step instruction sheet, and 2) PPE kits
  • Made in the U.S.A
  • Requires Certification

Specifications

Height:
11 in
Length:
16 in
Package Quantity:
Case of 3
Product Type:
Biohazard Response Kit
Width:
12 in