This product requires certification to purchase.

21 in. Fiberlink Universal Light Pad (Pack of 25)

Spill Hero

21 in. Fiberlink Universal Light Pad (Pack of 25)

  • Fast #
  • Part #IPPUB625
  • Item #7948293
  • Manufacturer Part #PPUB6-25
3.9 out of 5 Customer Rating
Brand image
Spill Hero

21 in. Fiberlink Universal Light Pad (Pack of 25)

  • Fast #
  • Part #IPPUB625
  • Item #7948293
  • Manufacturer Part #PPUB6-25
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal polypropylene absorbs all liquids
  • Bonded for extra strength and durability
  • Absorbency meets or exceeds industry standards
  • Requires Certification

Specifications

Height:
5 in
Length:
21 in
Package Quantity:
Pack of 25
Product Type:
Sorbent Pad
Width:
17 in