5 x 16 in. Paint Solidifier
Xsorb® 5 x 16 in. Paint Solidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 70-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fast acting paint hardener for solidifying old and unused paint for easy disposal
- Add to paint and shake or stir; paint thickens into a disposable solid within minutes
- Use on water and oil-based paints
- Results may vary with oil-based paints
- Absorbs up to 38 gallons
- EcoLogo Certified by UL
- Made in the U.S.A
- 23 lb. Bag
Specifications
- Application:
- Paint, Solvent, Oil, Water
- Collection:
- Xsorb®
- Color Finish Name:
- White
- Height:
- 30
- Length:
- 5
- Material:
- Granular Powder
- Product Type:
- Paint Hardener
- Size:
- 1.75 cu ft
- UPC:
- 769175920178
- Width:
- 16