1", 1-1/2", 2", 3" PPC / PPF / PPF-HTF Pressure Power Pump Motive Inlet Valve, Consists: Head, Stem, Seat & Gasket, 6
1", 1-1/2", 2", 3" PPC / PPF / PPF-HTF Pressure Power Pump Motive Inlet Valve, Consists: Head, Stem, Seat & Gasket, 6
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 80 Pallet: 8000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with models PPC or PPF
Specifications
- Application:
- Commercial, Industrial
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1 in - 3 in
- NSF Certified:
- No
- Product Type:
- Valve, Repair Kit