This product requires certification to purchase.

1/2", 3/4", 1" BT6 Balanced Pressure Thermostatic Steam Trap Element Assembly, 1

Spirax Sarco

1/2", 3/4", 1" BT6 Balanced Pressure Thermostatic Steam Trap Element Assembly, 1

  • Fast #
  • Part #S1800080
  • Item #2027165
  • Manufacturer Part #1800080
5 out of 5 Customer Rating
Brand image
Spirax Sarco

1/2", 3/4", 1" BT6 Balanced Pressure Thermostatic Steam Trap Element Assembly, 1

  • Fast #
  • Part #S1800080
  • Item #2027165
  • Manufacturer Part #1800080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Balanced pressure
  • Element assembly only
  • Quarter-turn ceramic disc cartridge
  • Brass pop-up drain assembly
  • 1/2" ips connections
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • cUPC/IAPMO listed
  • Ada compliant
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
BTM7 and BT6 Stainless Steel Thermostatic Clean Steam Traps
Material:
Stainless Steel
Product Type:
Steam