1/2 in. ANSI 150 FTSX14-10 RL Float & Thermostatic Steam Trap
1/2 in. ANSI 150 FTSX14-10 RL Float & Thermostatic Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The FTS14 is an austenitic stainless steel ball float steam trap with an integral automatic air vent.
- Extremely versatile traps. Work efficiently on both light and heavy condensate loads
Documents
Specifications
- ANSI:
- ANSI 150
- Material:
- Stainless Steel
- Valve Size:
- 1/2 in