1/2 in. BT6-BH,ASME BPE,Tri-Clamp,
1/2 in. BT6-BH,ASME BPE,Tri-Clamp,
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- BT6-B sanitary balanced pressure thermostatic steam trap is designed to remove condensate from clean and pure steam applications with minimal condensate retention
Documents
Specifications
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel
- Type:
- ST7473
- Valve Size:
- 1/2 in