1/2 in. CSF Filter Station
1/2 in. CSF Filter Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Line size separator & associated trap kit (Mod S1, S2 or S3) - 3A certified steam filter (Mod CSF16 w/ 5 micron element) - Pressure gauge assemblies up & downstream of the filter to provide visual indication of when elements need to be cleaned & replaced - Sample cooler for sampling steam downstream of the filter - Stainless steel pipe downstream of the filter - Sanitary check valve and sanitary components downstream - Isolation valves at key points to enable ease of maintenance of the separator, trap, and steam filter
Documents
Specifications
- Valve Size:
- 1/2 in