1/2 in. Direct Pressure Regulator Valve
1/2 in. Direct Pressure Regulator Valve
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 1 in, 1-1/4 in, 1-1/2 in and 2 in BRV71, BRV73 and BRV2S Pressure Reducing Valves
- Material:
- Stainless Steel
- Pressure - Maximum:
- 25 psig
- Product Type:
- Bellows Assembly
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Regulating Valve