1/4" NPT Pressure Gauge Coil Siphon, Seamless Steel
1/4" NPT Pressure Gauge Coil Siphon, Seamless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Steel
- Product Type:
- Gauge Accessories