This product requires certification to purchase.

1-1/2" 25 Series Pilot Operated Regulator Gasket Set, C R S W

Spirax Sarco

1-1/2" 25 Series Pilot Operated Regulator Gasket Set, C R S W

  • Fast #
  • Part #S57158
  • Item #457607
  • Manufacturer Part #57158
5 out of 5 Customer Rating
Brand image
Spirax Sarco

1-1/2" 25 Series Pilot Operated Regulator Gasket Set, C R S W

  • Fast #
  • Part #S57158
  • Item #457607
  • Manufacturer Part #57158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
Brand Model Compatibility:
25 Series Pilot Operated Regulator Valves
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Sizes:
1-1/2 in
Material:
Rubber
NSF Certified:
No
Product Type:
Valve, Repair Kit