1-1/2" FT-15 Float & Thermostatic Steam Trap Gasket Kit, (Set of 3), B E
1-1/2" FT-15 Float & Thermostatic Steam Trap Gasket Kit, (Set of 3), B E
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-126, ASTM A-449
- Brand Model Compatibility:
- 1-1/2 in FT-15 and FT-125 Float and Thermostatic Steam Traps
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron, Graphite, Stainless Steel
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 15 psig
- Product Type:
- Steam