1-1/2 in. NPT CSF16 Clean Steam
1-1/2 in. NPT CSF16 Clean Steam
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The CSF16 and CSF16T are horizontal, in-line high efficiency filters used to remove contaminate particles and bacteria from compressed air systems.
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Type:
- S1853690
- Valve Size:
- 1/2 in