1-1/2" IT Y-Strainer Non-Standard Stainless Steel Replacement Screen, 60 / 100 Mesh
1-1/2" IT Y-Strainer Non-Standard Stainless Steel Replacement Screen, 60 / 100 Mesh
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- IT BT CT Strainers
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Stainless Steel
- Mesh Size:
- 60/100
- Product Type:
- Valve, Accessory
- Strainer Type:
- Wye
- Type:
- S53850F