This product requires certification to purchase.

1-1/2" NPT M10S2RB Ball Valve, Zinc Plated Carbon Steel Body, R-PTFE Seats, Reduced Bore

Spirax Sarco

1-1/2" NPT M10S2RB Ball Valve, Zinc Plated Carbon Steel Body, R-PTFE Seats, Reduced Bore

  • Fast #
  • Part #S3397330
  • Item #3656937
  • Manufacturer Part #3397330
3.6 out of 5 Customer Rating
Brand image
Spirax Sarco

1-1/2" NPT M10S2RB Ball Valve, Zinc Plated Carbon Steel Body, R-PTFE Seats, Reduced Bore

  • Fast #
  • Part #S3397330
  • Item #3656937
  • Manufacturer Part #3397330
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The M10S three-piece body ball valve has been designed for use as an isolating valve, not a control valve, and can be serviced without removal from the pipeline (screwed and welded versions only).
  • It can be used with the majority of industrial fluids for services ranging from vacuum to the higher temperatures and pressures.
  • Requires Certification

Specifications

ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
ISO:
ISO 5208, ISO 7121
Material:
Carbon Steel
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
1450 psi
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
5.5 lb
cUPC Certified:
No