1" NPT CSF16 Clean Steam Filter Body, 316 SS
1" NPT CSF16 Clean Steam Filter Body, 316 SS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The CSF16 and CSF16T are horizontal, in-line high efficiency filters used to remove contaminate particles and bacteria from compressed air systems.
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Product Type:
- Steam
- Type:
- S1853490
- Valve Size:
- 1 in