This product requires certification to purchase.

1" NPT FA-200 Liquid Drain Trap, Cast Iron, Parallel Piping Connections

Spirax Sarco

1" NPT FA-200 Liquid Drain Trap, Cast Iron, Parallel Piping Connections

  • Fast #
  • Part #S35088
  • Item #3276151
  • Manufacturer Part #35088
4.2 out of 5 Customer Rating
Brand image
Spirax Sarco

1" NPT FA-200 Liquid Drain Trap, Cast Iron, Parallel Piping Connections

  • Fast #
  • Part #S35088
  • Item #3276151
  • Manufacturer Part #35088
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The float-operated liquid drain trap discharges continuously in direct response to variations in liquid flow rate, assuring thorough drainage of the system.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
200 psig
Valve Size
1 in
Characteristics & Features
Material
Cast Iron
Valve Seat Material
Stainless Steel
Warranty & Product Information
Application
Commercial, Industrial
Type
S35088