10 x 10 in. NPT Carbon Steel Wye Strainer Cap Gasket
10 x 10 in. NPT Carbon Steel Wye Strainer Cap Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Material:
- Carbon Steel
- NSF Certified:
- No