2" NPT M10S2RB Ball Valve, Zinc Plated Carbon Steel Body, R-PTFE Seats, Reduced Bore
2" NPT M10S2RB Ball Valve, Zinc Plated Carbon Steel Body, R-PTFE Seats, Reduced Bore
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The M10S three-piece body ball valve has been designed for use as an isolating valve, not a control valve, and can be serviced without removal from the pipeline (screwed and welded versions only).
- It can be used with the majority of industrial fluids for services ranging from vacuum to the higher temperatures and pressures.
Specifications
- ASTM:
- ASTM A-105
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- ISO:
- ISO 5208, ISO 7121
- Material:
- Carbon Steel
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 1450 psi
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 7.7
- cUPC Certified:
- No