2" NPT PF61G-2NC , SS, NC with 63mm actuator
2" NPT PF61G-2NC , SS, NC with 63mm actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A 2-port pneumatically actuated on/off stainless steel valve for use on steam, water, air, oil and gases.
- A pneumatic signal acts on the actuator piston to open or close the valve with a spring return action.
- A valve position indicator is included on standard and flow regulator models.
Specifications
- Application:
- Commercial, Industrial
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Type:
- S3730197
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Piston Actuated
- Valve Size:
- 2 in
- Valve Type:
- Shut Off Valve