2 x 2 x 2 in. Stainless Steel Standard Screen Wye Strainer
2 x 2 x 2 in. Stainless Steel Standard Screen Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Stainless Steel
- Mesh Size:
- 200
- NSF Certified:
- No
- Strainer Type:
- Wye
- Valve Size:
- 2 in